Zoro Homepage

Disposable Hot/Cold Cup Lid

  • Mfr # 16FTLS

  • Zoro # G712486182


product price: $49.15
/pk 1000, $0.05/ea

Key Features

Capacity
12 oz, 24 oz
Vented
Yes
Compatible Manufacturer Cup Part Number
12J16, 12J16B, 12J16H, 12U16, 12U16ESC, 12X16, 12X16G, 14J16, 16FP20, 16J16, 16J16B, 16J16C, 16J16GRA, 16J16H, 16U16, 16U16ESC, 16X16, 16X16G, 20J16, 20J16B, 20J16C, 20J16H, 20JP21, 20U16, 20U16ESC, 20X16, 20X16G, 24J16, 24J16B, 24J16C, 24J16H, 24U16, 24U16ESC, 24X16, 24X16G
Maximum Cup Capacity
24 oz
Maximum Capacity
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FTLS
Zoro #
G712486182
UPC #
041594200995
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup Lid
Capacity
12 oz, 24 oz
Vented
Yes
Compatible Manufacturer Cup Part Number
12J16, 12J16B, 12J16H, 12U16, 12U16ESC, 12X16, 12X16G, 14J16, 16FP20, 16J16, 16J16B, 16J16C, 16J16GRA, 16J16H, 16U16, 16U16ESC, 16X16, 16X16G, 20J16, 20J16B, 20J16C, 20J16H, 20JP21, 20U16, 20U16ESC, 20X16, 20X16G, 24J16, 24J16B, 24J16C, 24J16H, 24U16, 24U16ESC, 24X16, 24X16G
Maximum Cup Capacity
24 oz
Maximum Capacity
24 oz
Recyclable
Yes
Hot or Cold Lid
Cold and Hot Cup
Specific Material
Polystyrene
Minimum Cup Capacity
12 oz
Lid Type
Lift Lock with Straw Slot
Compatible Cup Type
Cold Cup, Hot Cup

Description

Disposable Hot/Cold Cup Lid, Color Translucent, Compatible Manufacturer Cup Part Number 12J16, 12J16B, 12J16H, 12U16, 12U16ESC, 12X16, 12X16G, 14J16, 16FP20, 16J16, 16J16B, 16J16C, 16J16GRA, 16J16H, 16U16, 16U16ESC, 16X16, 16X16G, 20J16, 20J16B, 20J16C, 20J16H, 20JP21, 20U16, 20U16ESC, 20X16, 20X16G, 24J16, 24J16B, 24J16C, 24J16H, 24U16, 24U16ESC, 24X16, 24X16G, Diameter 3 3/4 in, Height 3/8 in, Material Plastic, Maximum Cup Capacity 24 oz, Recyclable Yes, Vented Yes, Capacity 12 oz, 24 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.