Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Plate, 6", White, PK1000

  • Mfr # 6PWCR / 6PWC

  • Zoro # G6615563


product price: $37.19
/pk 1000, $0.04/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PWCR / 6PWC
Zoro #
G6615563
UPC #
041594869697
Country of Origin
United States

Dimensions

Disposable Plate Size
6 in
Width
6 in
Diameter
6 in

Details

Item
Disposable Foam Plate
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
8
Disposable Foodware Color
White
Foodservice Item Weight
Light Weight
Cutlery Weight
Light Weight
Basic Foodware Material
Foam
Disposable Foodware Shape
Round
Number of Compartments
1
Color
White
Material
Foam
Weight
Light-Weight
Recyclable
Yes
Label Shape
Round
Compostable
Not Compostable
Shape
Round
Bio-Based
Yes
Specific Material
Polystyrene
Plate Type
Appetizer Plate
BPI Certified
No
FSC Certified
No
Item Weight
Light-Weight
Pattern
Patternless
USDA Certified Bio-based Products
No
Coating/Lining
Uncoated/Unlined
SFI Certified
No

Description

Disposable Foam Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 1, Pack Count 125, Packs per Case 8, Pattern Patternless, Plate Type Appetizer Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 6 in

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.