This item is Discontinued.

Dart Dome Covers fit 6 in. Disposable Plates and 10 to 12 oz Disposable Bowls, Clear, Plastic, 1000PK CL12BW

Dome Covers fit 6 in. Disposable Plates and 10 to 12 oz Disposable Bowls, Clear, Plastic, 1000PK (Discontinued)

  • Mfr # CL12BW
  • Zoro # G610412573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL12BW
Zoro #
G610412573
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in
Height
1.37 in

Details

Number of Compartments
1
Interior Volume Capacity
12 oz
Food Container Type
Lid

Description

Your food is the star of the show with these crystal-clear dome lids. For use with foam or plastic bowls and plates, these lids make sharing hot and cold food a breeze. Display tempting meals in a sanitary way and safely transport without disappointing messes. Meals, snacks and desserts are completely protected while on the buffet line and on the go. Whether you're delivering hospital meals or dishing up cafeteria options, Dart® offers a straightforward solution. Compatible bowls and plates are sold separately.


  • Dome covers and lids are ideal for dinnerware.
  • They maintain freshness and keep food at its proper serving temperature, increasing customer satisfaction and sales.
  • Protect and preserve food quality.
  • Highlights visual appeal of food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.