Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000

  • Mfr # RNP21P-J8000

  • Zoro # G7514099


product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Symphony®
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Cold
Material
Double-Sided Poly Paper
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNP21P-J8000
Zoro #
G7514099
UPC #
41165155020
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Symphony®
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Cold
Material
Double-Sided Poly Paper
Type
Cold
Capacity
21 oz
Color
Tan/Maroon/White
Fits Cup No.
L16BL-0100, DLR16-0090, DLW16, 668NS, OPT316B, LK316W-0007, LK316B-0004, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, TLP316PP
For Use With
L16BL-0100, DLR16-0090, DLW16, 668NS
Weight
28.13 lbs
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Pattern
Symphony
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Item
Cups
Compatible Manufacturer Lid Part Number
L16BL-0100, DLR16-0090, DLW16, 668NS, OPT316B, LK316W-0007, LK316B-0004, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, TLP316PP
Material
Double-Sided Poly Paper (DSP)
Recyclable
No

Description

Dart® Double Sided Poly Paper Cold Cups, 21 oz, Symphony Design, 50/Pack, 20 Packs/Carton


  • Superior moisture resistance prevents the cup walls from weakening.
  • Glossy exterior finish highlights superior graphics.
  • Single-lid solution for up to six sizes helps increase operational efficiency.
  • Available in stock designs and custom prints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.