
Flat-Top Dome Cup Lids, Plastic, Fits 12-14, 20oz Cups, PK1000 PK
Mfr # SDL58-0090
Zoro # G000929568
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
For Use With
TS5R-0090, SD5, SD8-0090
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDL58-0090
Zoro #
G000929568
UPC #
-
Country of Origin
United States
Details
Item
Cup Lids
Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
For Use With
TS5R-0090, SD5, SD8-0090
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Recyclable
No
Product Series
SoloServe
Hot or Cold Cup
Hot Cup Lids
Compatible Manufacturer Cup Part Number
TS5R-0090, SD5, SD8-0090
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Capacity
5 oz to 8 oz Containers
Material
Plastic
Sfi Certified
No
Compostable
No
Microwave Safe
No
Item
Cup Lids
Lid Type
Hot Cup Dome Lids
Description
Designed to fit Express to-go cups. Ideal for beverage, salad and dessert applications. Offer the combination of clarity and heat resistance. Secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.