Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexstyle Dbl Poly Paper Containers, WH, 12 oz, 3 3/5, PK500

  • Mfr # HS4125-2050

  • Zoro # G7328976


product price: $60.40
/pk 500, $0.12/ea

Key Features

Type
Base
Capacity
12 oz
Material
DSP - Double Sided Poly Paper
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS4125-2050
Zoro #
G7328976
UPC #
41165006445
Country of Origin
United States

Dimensions

Height
2.8 in
Diameter
3.6 in

Details

Type
Base
Capacity
12 oz
Material
DSP - Double Sided Poly Paper
Color
White
Number of Compartments
1
Item
Takeout Food Containers
Storage Container Style
Carryout
Basic Foodware Material
Paper
Disposable Foodware Color
White
Weight
15.384 lbs
For Use With
Dart ® LPH416R0900, CH16A
Bio Based
No
Bpi Certified
No
Pattern
Solid
Recyclable
No
Closure Type
Lid (Sold Separately)
FSC Certified
No
SFI Certified
No
Coating or Lining
Poly-Coated
Compostable
No
Container Shape
Round
Use Lid Number
LPH416R-0090, CA16A-4000, CH16A-4000
Container Style
Base
Item Weight
Standard
Compatible Manufacturer Container Model Number
LPH416R-0090, CA16A-4000, CH16A-4000
Interior Volume Capacity
12 oz
Hinged Lid
No
Freezer Safe
Yes
Features
Freezer-Safe
Microwave Safe
No
For Use With
LPH416R-0090, CA16A-4000, CH16A-4000

Description

Dart® Flexstyle Dbl Poly Paper Containers, WH, 12 oz, 3 3/5", 25/Bag, 20 Bags/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.