Zoro Homepage

Flexstyle Double Poly Food Combo Pack, 32 oz, White, PK250

  • Mfr # KHB32A-2050

  • Zoro # G4140112


product price: $161.99
/pk 250, $0.65/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
4.6 in
Color
White
Material
Paper
Number of Compartments
1
Outside Length
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHB32A-2050
Zoro #
G4140112
UPC #
41165224665
Country of Origin
United States

Dimensions

Overall Length (In.)
4.6 in
Outside Length
4.6 in
Overall Height (In.)
5.3 in
Outside Height
5.3 in

Details

Color
White
Material
Paper
Number of Compartments
1
Type
Base/Lid Combo
Capacity
32 oz
Item
Food Containers
Features
Vented
Vented
Yes

Description

Dart® Flexstyle Double Poly Food Combo Pack, 32 oz, White, 25/Pack, 10 Packs/Carton


  • Locks in flavor and freshness.
  • Snug-fitting vented paper lids.
  • Reinforced base and rim.
  • Moisture-resistant lining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.