Zoro Homepage

Flexstyle Double Poly Food Combo Pack, 8oz, White, PK250

  • Mfr # KHSB8A-2050

  • Zoro # G7329177


product price: $100.99
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

Type
Base/Lid Combo
Capacity
8 oz
Material
DSP - Double Sided Poly Paper
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHSB8A-2050
Zoro #
G7329177
UPC #
41165006421
Country of Origin
United States

Dimensions

Height
2.2 in

Description

Dart® Flexstyle Double Poly Food Combo Pack, 8 oz, White, 25/Pack, 10 PK/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.