Zoro Homepage

Flexstyle Double Poly Food Combo Packs, Paper, Symphony, 12oz, PK250

  • Mfr # KHSB12A-J8000

  • Zoro # G7329527


product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Capacity
12 oz
Material
DSP - Double Sided Poly Paper
Color
Symphony™
Outside Length
3.9 in
Disposable Foodware Color
Symphony
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHSB12A-J8000
Zoro #
G7329527
UPC #
41165006414
Country of Origin
United States

Dimensions

Outside Length
3.9 in
Height
2.9 in
Length
3.9 in

Details

Capacity
12 oz
Material
DSP - Double Sided Poly Paper
Color
Symphony™
Item
Takeout Food Containers
Disposable Foodware Color
Symphony
Basic Foodware Material
Paper
Weight
13.2 lbs
Vented
Yes
Closure Type
Lid
Bpi Certified
No
Coating or Lining
Moisture-resistant lining
Pattern
Solid
Recyclable
No
SFI Certified
No
Compostable
No
Container Style
Bowl/Lid Combo
Container Shape
Square
Bio Based
No
Container Lid
Lid
Lid Type
Lid
FSC Certified
No
Interior Volume Capacity
12 oz
Hinged Lid
No
Freezer Safe
No
Item Weight
Standard
Features
Snug-fitting
Microwave Safe
No
Number of Compartments
1

Description

Dart® Flexstyle Double Poly Food Combo Packs, Paper, Symphony Design, 12oz, 250/Ctn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.