
Flexstyle Double Poly Paper Conta, PK500
Mfr # H4325-2050
Zoro # G4900093
product price: $142.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Color
White
Material
Paper
Storage Container Style
Carryout
For Use With
LPH432-0090, CA32A-4000, CH32A-4000
Type
Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4325-2050
Zoro #
G4900093
UPC #
-
Country of Origin
United States
Details
Color
White
Material
Paper
Item
Flexstyle Double Poly Paper Conta,PK500
Storage Container Style
Carryout
For Use With
LPH432-0090, CA32A-4000, CH32A-4000
Type
Base
Capacity
32 oz
Weight
28.31 lbs
Material Type
Paper
Hinged Lid
No
Vented
No
Description
Flexstyle Double Poly Paper Conta,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.