Zoro Homepage

Flexstyle Double Poly Paper Containers, 8oz, Symphony Design, PK500

  • Mfr # HS4085-J8000

  • Zoro # G7328206


product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
8 oz
Material
DSP - Double Sided Poly Paper
Color
Symphony™
Basic Foodware Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS4085-J8000
Zoro #
G7328206
UPC #
41165006452
Country of Origin
United States

Dimensions

Height
2.2 in

Description

Dart® Flexstyle Double Poly Paper Containers, 8 oz, Symphony Design, 25/Pack, 20 PK/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.