Zoro Homepage

Flexstyle Food Lid Container, 3.6 Dia., 12.1oz, White, PK250

  • Mfr # KHSB12A-2050

  • Zoro # G7328084


product price: $83.95
/pk 250, $0.34/ea
Free Shipping & Returns

Key Features

Type
Base/Lid Combo
Capacity
12.1 oz
Material
DSP - Double Sided Poly Paper
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHSB12A-2050
Zoro #
G7328084
UPC #
41165006247
Country of Origin
United States

Dimensions

Diameter
3.6 in
Height
2.8 in

Details

Type
Base/Lid Combo
Capacity
12.1 oz
Material
DSP - Double Sided Poly Paper
Color
White
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Storage Container Style
Container/Lid Combo
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Weight
13.2 lbs
Bpi Certified
No
Coating or Lining
Moisture-resistant lining
Bio Based
No
Recyclable
No
Pattern
Solid
Closure Type
Lid
Container Lid
Lid
SFI Certified
No
Compostable
No
Container Style
Base/Lid Combo
FSC Certified
No
Container Shape
Round
Features
Freezer-Safe
Lid Type
Lid
Item Weight
Standard
Hinged Lid
No
Freezer Safe
Yes
Interior Volume Capacity
12.1 oz

Description

Dart® Flexstyle Food Lid Container, 3.6" Dia., 12.1 oz, White, 250/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.