Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Bowls, 10 Ounces, White, Round, PK1000

  • Mfr # 10B20

  • Zoro # G4581444


original price: $95.99
10% off
new price: $86.39
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
10 oz
Food Service Disposables Grouping
Bowl
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Basic Foodware Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B20
Zoro #
G4581444
UPC #
10041594200831
Country of Origin
United States

Details

Item
Bowls
Disposable Foodware Capacity
10 oz
Food Service Disposables Grouping
Bowl
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Basic Foodware Material
Foam
Weight
7.991 lbs
For Use With
20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH
Capacity
10 oz
Color
White
Material
Expanded Polystyrene (EPS)
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Recyclable
No
Sfi Certified
No
Fsc Certified
No
Dinnerware Type
Bowl
Pack Count
50
Features
Sturdy insulated foam.
Durability
Mediumweight
Packs per Case
20
Item Weight
Mediumweight
Number of Compartments
1
Disposal Foodware Capacity
10 oz
Freezer Safe
No
Microwave Safe
No

Description

Dart® Foam Bowls, 10 Ounces, White, Round, 1000/Carton


  • Sturdy insulated foam.
  • Keeps food at proper temperatures.
  • Handy "spoonable" bottom.
  • Perfect for soup, chili or ice cream.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.