Zoro Homepage

Foam Container, 6 oz, White, Squat, PK1000

  • Mfr # 6B12

  • Zoro # G4142109


product price: $79.29
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Foam
Weight
5.821 lbs
Capacity
6 oz
For Use With
12JL, 12CLR, 12HDLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B12
Zoro #
G4142109
UPC #
10041594200817
Country of Origin
United States

Dimensions

Height
2.1"
Diameter
3-1/2 in
Overall Height (In.)
2.1 in

Details

Color
White
Material
Foam
Weight
5.821 lbs
Capacity
6 oz
For Use With
12JL, 12CLR, 12HDLC
Type
Base
Number of Compartments
1
Item
Food Containers

Description

Dart® Foam Container, 6 oz, White, Squat, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.