Zoro Homepage

Foam Container, 8 oz, White, Squat, PK500

  • Mfr # 8SJ32

  • Zoro # G4216141


product price: $56.39
/pk 500, $0.11/ea

Key Features

Color
White
Material
Styrofoam
For Use With
32JL, 32CLR, 32RL, 32HDLC, 32SL
Capacity
8 oz
Overall Height (In.)
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SJ32
Zoro #
G4216141
UPC #
10041594200909
Country of Origin
United States

Dimensions

Overall Height (In.)
1.13 in
Diameter
4.63 in

Details

Color
White
Material
Styrofoam
For Use With
32JL, 32CLR, 32RL, 32HDLC, 32SL
Capacity
8 oz
Type
Base
Item
Food Containers
Number of Compartments
1
Food Container Material Type
Foam

Description

Dart® Foam Container, 8 oz, White, Squat, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.