Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Drink Drink, 14oz, White, PK1000

  • Mfr # 14J16

  • Zoro # G4601220


product price: $88.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold
Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14J16
Zoro #
G4601220
UPC #
10041594200732
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold
Capacity
14 oz
Color
White
Fits Cup No.
16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCDH, 16LCDHX
For Use With
Dart® 16JL, 16SL, 16UL, 16FTLS
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Hot/Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Lid Part Number
16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCDH, 16LCDHX
Compostable
No
Fsc Certified
No
Recyclable
No
Material
Expanded Polystyrene (EPS)
Sfi Certified
No
Item
Cups
Wrapped/Unwrapped
Unwrapped

Description

Dart® Foam Drink Drink, 14oz, White, 1000/Carton


  • For hot and cold beverages.
  • Keeps beverages at proper serving temperature on inside and keeps hands comfortable on the outside.
  • One-piece construction reduces chance of leaks.
  • Fits a variety of lids.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.