Zoro Homepage

, Foam Hinged Food Container, 3 Compartments, White, 200/Carton

  • Mfr # 85HT3R

  • Zoro # G708484406


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Food Container
Material
Foam, Polystyrene
Color
White
Outside Length
8.4"
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85HT3R
Zoro #
G708484406
UPC #
041594202098
Country of Origin
United States

Dimensions

Outside Length
8.4"
Width
8"
Height
3.2"

Details

Type
Food Container
Material
Foam, Polystyrene
Color
White
Item
Storage Ware

Description

Dart 85ht3r, foam hinged food container high insulation keeps food hot or cold for transporting or storing. This container is non-absorbent and stackable with a secure closure. Performer perforated hinge allows lid to be easily removed. 100 containers per bag; 2 bags 200 containers per carton. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.