Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Hinged Lid Containers, 8 x 8 x 2 1/4, White, PK200

  • Mfr # 80HT1R

  • Zoro # G4212860


product price: $34.89
/pk 200, $0.17/ea

Key Features

Overall Width (In.)
8 in
Overall Depth (In.)
8 in
Color
White
Material
Styrofoam
Outside Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80HT1R
Zoro #
G4212860
UPC #
41594869451
Country of Origin
United States

Dimensions

Overall Width (In.)
8 in
Overall Depth (In.)
8 in
Outside Length
8 in
Outside Height
2.2 in
Outside Width
7.5 in
Overall Height (In.)
2-1/4 in

Details

Color
White
Material
Styrofoam
Features
Hinged Lid
Type
Hinged Lid Container
Number of Compartments
1
Item
Food Containers
Food Container Material Type
Foam

Description

Dart® Foam Hinged Lid Containers, 8 x 8 x 2 1/4, White, 200/Carton


  • Insulated for both hot and cold items.
  • Non-absorbent.
  • Stackable.
  • Grease and soak resistant.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.