Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam, Plate, Round, 10", White, PK500

  • Mfr # 10PWC

  • Zoro # G4710982


product price: $47.09
/pk 500, $0.09/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Product Series
Concorde
Disposable Foodware Pattern
Patternless
Pack Count
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PWC
Zoro #
G4710982
UPC #
-
Country of Origin
United States

Dimensions

Disposable Plate Size
10 1/4 in
Size
10"
Diameter
10 1/4 in
Width
10 1/4 in

Details

Item
Disposable Foam Plate
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Product Series
Concorde
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
4
Disposable Foodware Color
White
Secondary Foodware Material
Polystyrene
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Foam
Disposable Foodware Shape
Round
Color
White
Number of Compartments
1
Cutlery Weight
Heavy Weight
Material
Foam
Weight
Light-Weight
Shape
Round
SFI Certified
No
BPI Certified
No
Label Shape
Round
Bio-Based
Yes
USDA Certified Bio-based Products
No
Item Weight
Light-Weight
Coating/Lining
Uncoated/Unlined
Pattern
Patternless
Specific Material
Polystyrene
Recyclable
Yes
FSC Certified
No
Compostable
Not Compostable
Plate Type
Dinner Plate

Description

Disposable Foam Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 10 1/4 in, Disposable Plate Size 10 1/4 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.