Zoro Homepage

Foam, Plate, Round, 9", White, PK500

  • Mfr # 9CPWC

  • Zoro # G4728096


product price: $41.39
/pk 500, $0.08/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Product Series
Concorde
Disposable Foodware Pattern
Patternless
Pack Count
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9CPWC
Zoro #
G4728096
UPC #
00041594869734
Country of Origin
United States

Dimensions

Disposable Plate Size
9 in
Size
9"
Width
9 in
Diameter
9 in

Details

Item
Disposable Foam Plate
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Product Series
Concorde
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
4
Secondary Foodware Material
Polystyrene
Number of Compartments
3
Color
White
Cutlery Weight
Heavy Weight
Basic Foodware Material
Foam
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Foodservice Item Weight
Heavy Weight
Material
Foam
Weight
Light-Weight
Specific Material
Polystyrene
Coating/Lining
Uncoated/Unlined
Recyclable
Yes
Label Shape
Round
USDA Certified Bio-based Products
No
Compostable
Not Compostable
BPI Certified
No
Bio-Based
Yes
Shape
Round
Pattern
Patternless
SFI Certified
No
FSC Certified
No
Plate Type
Dinner Plate
Item Weight
Light-Weight

Description

Disposable Foam Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 3, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 9 in

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.