Zoro Homepage

Fork Medium Weight 6.1" White , PP , Stacked

  • Mfr # F6OW

  • Zoro # G811230563


product price: $37.69
/pk 200, $0.19/ea

Key Features

Form
Bar
Container Type
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6OW
Zoro #
G811230563
UPC #
-
Country of Origin
China

Details

Item
Hand Soap
Form
Bar
Container Type
Bar

Description

This product is a pack of 1000 white forks made from durable polypropylene material. Each fork measures 6.1 inches in length and is designed to be medium weight, providing sturdiness and stability for handling hefty and hot meals. The forks are heat-resistant and recyclable depending on local facilities. These utensils are suitable for use in restaurants, cafeterias, offices, food trucks, and grab-and-go counters. They are bulk packaged in a single large plastic sleeve within the pack for convenient storage and distribution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.