Zoro Homepage

Graduated Foam Medical Cups, 16 oz, White, PK1000

  • Mfr # 16J16GRA

  • Zoro # G603666358


product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
16 oz
Disposable Foodware Color
White
Disposables Product Grouping
Measuring
Material
Foam
Type
Medicine Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16J16GRA
Zoro #
G603666358
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
16 oz
Disposable Foodware Color
White
Disposables Product Grouping
Measuring
Material
Foam
Type
Medicine Cup
Capacity
16 oz
For Use With
Dart® 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHX
Features
Graduated
Fits Cup No.
16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCDH, 16LCDHX
Microwave Safe
No
Number of Cups Included
1000
Bpi Certified
No
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Color
White
Compatible Manufacturer Lid Part Number
16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCDH, 16LCDHX
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Material
Expanded Polystyrene (EPS)
Compostable
No
Recyclable
No
Item
Cups
Sfi Certified
No

Description

This graduated foam medical cup reduces the number of tools needed to measure contents. With clearly labeled fluid ounce, cubic centimeter and milliliter markers, it's a sanitary and convenient solution for nursing homes, hospitals and dentists' offices. Contents are safe from leaks thanks to the one-piece, seamless design. Insulation maintains the drink's temperature while making sure the cup remains easy to hold. Compatible lids are sold separately.


  • Insulated for hot or cold beverages.
  • Convenient markings on side of cup allow easy measurement of liquids.
  • Great for use in doctor and dental offices.
  • One-piece construction reduces chance of leaks.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.