Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Impact Polystyrene Cold Cups, 14 oz, Plastic, Translucent, 1000PK

  • Mfr # Y14

  • Zoro # G216451129


product price: $78.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cup Type
Cold Cup
Color Family
Clear
Material Type
Plastic
For Use With
695TS
Disposable Foodware Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y14
Zoro #
G216451129
UPC #
-
Country of Origin
United States

Details

Cup Type
Cold Cup
Color Family
Clear
Material Type
Plastic
For Use With
695TS
Disposable Foodware Capacity
14 oz
Item
Cold Drink Cups
Material
High-Impact Polystyrene (HIPS)
Color
Translucent
Bio Based
No
Number of Cups Included
1000
Capacity
14 oz
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Item
Cups
Microwave Safe
No
Disposable Foodware Coating/Lining
Uncoated
Fsc Certified
No
Sfi Certified
No
Material
High-Impact Polystyrene (HIPS)
Compostable
No
Wrapped/Unwrapped
Unwrapped
Recyclable
Yes
Compatible Manufacturer Lid Part Number
695TS

Description

A cold cup you can count on! Serve soda, beer, lemonade or cocktails with confidence. Crack-resistant yet flexible, these cups hold up. Theyre a stress-free solution for food trucks, bars, concessions and festivals! Pair with the compatible lid sold separately and make it easy for drinks to be taken on the go. Recyclable in the few communities with appropriate facilities for polystyrene recycling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.