Shop DART
See all product information
Create Account
High-Impact Polystyrene Cold Cups, 7 oz, Plastic, Translucent, 2500PK
Mfr # Y7
Zoro # G023332871
product price:Â
$
90.39
/pk 2500, $0.04/ea
Key Features
Type
Cold Cup
Disposable Foodware Capacity
7 oz
Disposable Foodware Color
Translucent
Material
HIPS - High Impact Polystyrene
Cup Type
Cold Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y7
- Zoro #
- G023332871
- UPC #
- 41594442159
- Country of Origin
- United States
Details
- Type
- Cold Cup
- Disposable Foodware Capacity
- 7 oz
- Disposable Foodware Color
- Translucent
- Material
- HIPS - High Impact Polystyrene
- Cup Type
- Cold Cup
- Color
- Translucent
- Capacity
- 7 oz
- For Use With
- PL4TSN, PL4N, DLR685
- Basic Foodware Material
- High-Impact Polystyrene (HIPS)
Description
A cold cup you can count on! Serve soda, beer, lemonade or cocktails with confidence. Crack-resistant yet flexible, these cups hold up. They're a stress-free solution for food trucks, bars, concessions and festivals! Pair with the compatible lid (sold separately) and make it easy for drinks to be taken on the go. Recyclable in the few communities with appropriate facilities for polystyrene recycling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.