Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Cup 8 oz. White, Foam, Pk1000

  • Mfr # 8J8

  • Zoro # G4499096


product price: $49.59
/pk 1000, $0.05/ea

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J8
Zoro #
G4499096
UPC #
041594200070
Country of Origin
Multiple

Details

Item
Disposable Hot/Cold Cup
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold Cup
Basic Foodware Material
Foam
Capacity
8 oz
Color
White
Disposable Cup Sub-category
Hot Cup
For Use With
8JL, 8SL, 8UL, 8FTL, 8EL
Recyclable
Yes
BPI Certified
No
Maximum Capacity
8 oz
Number of Cups per sleeve
25
Individually Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Item Weight
Medium-Weight
Number of Cups Included
1,000
SFI Certified
No
Compatible Manufacturer Lid Part Number
8FTLS, 8JL
Weight
Medium-Weight
Wrapped or Unwrapped
Unwrapped
Bio-Based
No
FSC Certified
No
Hot or Cold Cup
Cold Cup, Hot Cup
Pattern
Patternless
USDA Certified Bio-based Products
No

Description

From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, you can be sure your customers can comfortably take cappuccinos, milk shakes, hot chocolate or smoothies on-the-go without hot hands or cold coffee! Reliable and non-absorbent, beverages won't leak or soak through. These dual-use cups save space and time, making them ideal for coffee shops, restaurant carryout and delivery, and events. Serve beverages with complete confidence. A variety of compatible lids suited to your needs are available but sold separately.

  • • For hot and cold beverages.
  • • Keeps beverages at proper serving temperature on inside and keeps hands comfortable on the outside.
  • • One-piece construction reduces chance of leaks.
  • • Fits a variety of lids.
  • For hot and cold beverages.
  • Keeps beverages at proper serving temperature on inside and keeps hands comfortable on the outside.
  • One-piece construction reduces chance of leaks.
  • Fits a variety of lids.

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.