Shop DART

Hot/Cold Cup Lid, 10 oz, -14 oz, PK1000

  • Mfr # 12FTLS
  • Zoro # G4583879

product price: 
$
47.89
/pk of 1000, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Disposable Foodware Color
Translucent
Material
Plastic
Color
Clear
Features
Straw-Slot
For Use With
10J12; 12J12; 14J12; 14FJ12; 12X12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12FTLS
Zoro #
G4583879
UPC #
00041594200988
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup Lid
Disposable Foodware Color
Translucent
Material
Plastic
Color
Clear
Features
Straw-Slot
For Use With
10J12; 12J12; 14J12; 14FJ12; 12X12
Weight
5.485 lbs
Capacity
10 oz, 12 oz, 14 oz
Maximum Capacity
14 oz
Recyclable
No
USDA Certified Bio-based Products
No
Bio-Based
No
Compatible Cup Type
Cold Cup, Hot Cup
SFI Certified
No
Minimum Cup Capacity
10 oz
Compatible Manufacturer Cup Part Number
10J12, 12J12, 12X12, 14FJ12, 14J12
BPI Certified
No
Specific Material
Polystyrene
Reclosable
No
Compostable
Not Compostable
FSC Certified
No
Maximum Cup Capacity
14 oz
Vented
No
Hot or Cold Lid
Cold and Hot Cup
Lid Type
Straw Slot

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 10J12, 12J12, 12X12, 14FJ12, 14J12, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 1/2 in, Material Plastic, Maximum Cup Capacity 14 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTN5, 316R05, Capacity 10 oz, 12 oz, 14 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.