Shop DART

Hot/Cold Cup Lid, 5 oz-32 oz, Clear, PK1000

  • Mfr # 20HDLC
  • Zoro # G4602322

product price: 
$
174.99
/pk of 1000, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20HDLC
Zoro #
G4602322
UPC #
-
Country of Origin
United States
Item
Disposable Hot/Cold Cup Lid
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Material
Plastic
Capacity
5 oz to 32 oz Cold Cups
Color
Clear
For Use With
32AJ20; 8SJ20; 12SJ20; 16MJ20; 5B20; 6B20; 8B20; 10B21
Fits
5 oz to 32 oz Foam Cups
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Item
Cup Lids
Hot or Cold Cup
Cold Cup Lids
Recyclable
No
Material
Plastic
Sfi Certified
No
Lid Type
Cold Cup Dome Lids
Compostable
No
Compatible Manufacturer Cup Part Number
30AJ20, 32AJ20, 32AU20, 5B20, 6B20, 8B20, 10B20, 8SJ20, 12SJ20, 16MJ20, 32AJ20C, 32AJ20H
SFI Certified
No
BPI Certified
No
FSC Certified
No
Minimum Cup Capacity
5 oz
Reclosable
No
Specific Material
Polystyrene
Vented
No
Bio-Based
No
USDA Certified Bio-based Products
No
Compatible Cup Type
Cold Cup, Hot Cup
Hot or Cold Lid
Cold and Hot Cup
Maximum Capacity
32 oz
Maximum Cup Capacity
32 oz

Description

Open top accommodates both spoons and straws as well as enables lid-on soft-serve, shake and slush dispensing. High side walls allow you to over-fill frozen-treat orders. Snap-tight fit minimizes the potential for leakage when using Dart® companion foam cups.


  • Open top.
  • High side walls.
  • Snap-tight fit.
  • Provide extra space for whipped cream and other toppings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.