Insulated Foam Hinged Lid Containers, 1-Compartment, 9.01 x 9.4 x 3.1, Black, 200PK

  • Mfr # 90HTPFB1R

  • Zoro # G510412956


product price:  $38.75
/pk 200, $0.19/ea

Key Features

Color
Black
Bio Based
No
Bpi Certified
No
Container Shape
Rectangular
Closure Type
Hinged Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90HTPFB1R
Zoro #
G510412956
UPC #
-
Country of Origin
United States

Dimensions

Depth
9.4 in
Height
3.1 in

Details

Color
Black
Bio Based
No
Bpi Certified
No
Container Shape
Rectangular
Closure Type
Hinged Lid
Container Lid
Hinged Lid
Compostable
No
SFI Certified
No
Container Style
Hinged Lid Container
Recyclable
No
FSC Certified
No
Hinged Lid
Yes
Material
Extruded Polystyrene
Item Weight
Standard
Features
Hinged Lid
Number of Compartments
1
Item
Takeout Food Containers
Freezer Safe
No
Pattern
Solid
Microwave Safe
No
Lid Type
Hinged Lid

Description

Worry less about lids popping open and creating annoying messes with the secure lid closure feature. Ensure foods maintain their ideal serving temperature thanks to the insulated foam, perfect for hot or colds applications. Allows guests to enjoy an easy convenient dining experience on the go, the removable lid reduces clutter and makes for easy sharing. Perfect for any restaurant, deli or caterer.


  • • Secure closure improves handling and helps protect against accidental openings.
  • • High insulation qualities make them ideal for transporting and storing both hot and cold foods.
  • • Carryout service wouldn't be complete without them.
  • • Hinged lid containers feature the Performer perforated hinge.
  • • One-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.