Insulated Foam Hinged Lid Containers, 3 Compartments, 7.96 x 3.2 x 8.36, Black, Foam, 200PK

  • Mfr # 85HTB3R

  • Zoro # G610413075


product price:  $38.99
/pk 200, $0.19/ea

Key Features

Bio Based
No
Bpi Certified
No
Color
Black
Closure Type
Hinged Lid
Recyclable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85HTB3R
Zoro #
G610413075
UPC #
-
Country of Origin
United States

Dimensions

Height
8.36 in
Depth
3.2 in

Details

Bio Based
No
Bpi Certified
No
Color
Black
Closure Type
Hinged Lid
Recyclable
No
Compostable
No
Container Style
Hinged Lid Container
SFI Certified
No
Container Lid
Hinged Lid
Hinged Lid
Yes
Lid Type
Hinged Lid
Number of Compartments
3
Features
Hinged Lid
Item
Takeout Food Containers
Container Shape
Rectangular
FSC Certified
No
Freezer Safe
No
Pattern
Solid
Material
Extruded Polystyrene
Microwave Safe
No
Item Weight
Standard

Description

Worry less about lids popping open and creating annoying messes with the secure lid closure feature. Ensure foods maintain their ideal serving temperature thanks to the insulated foam, perfect for hot or colds applications. Allows guests to enjoy an easy convenient dining experience on the go, the removable lid reduces clutter and makes for easy sharing. Perfect for any restaurant, deli or caterer.


  • • Secure closure improves handling and helps protect against accidental openings.
  • • High insulation qualities make them ideal for transporting and storing both hot and cold foods.
  • • Carryout service wouldn't be complete without them.
  • • Hinged lid containers feature the Performer perforated hinge.
  • • One-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.