Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Cup Insulated Foam Pedestal Cups, 44 oz, White, 300PK

  • Mfr # 44AJ32

  • Zoro # G408996025


product price: $130.99
/pk 300, $0.44/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
44 oz
Disposable Foodware Color
White
Material
Expanded Polystyrene (EPS)
Type
Hot/Cold Cup
Fits Cup No.
32JL, 32SL, 32CLR, 32RL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44AJ32
Zoro #
G408996025
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
44 oz
Disposable Foodware Color
White
Material
Expanded Polystyrene (EPS)
Type
Hot/Cold Cup
Fits Cup No.
32JL, 32SL, 32CLR, 32RL
Theme
J CupĀ®
Number of Cups Included
300
Product Series
J Cup
Pattern
J Cup
Bpi Certified
No
Capacity
44 oz
Fsc Certified
No
Item
Cups
Bio Based
No
Sfi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Color
White
Hot or Cold Cup
Hot/Cold Cup
Material
Expanded Polystyrene (EPS)
Recyclable
No
Microwave Safe
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
32JL, 32SL, 32CLR, 32RL

Description

From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, you can be sure your customers can comfortably take cola, milk shakes, hot chocolate or smoothies on-the-go without hot hands or cold coffee! Reliable and non-absorbent, beverages won't leak or soak through. These dual-use cups save space and time, making them ideal for coffee shops, restaurant carryout and delivery, and events. Serve delicious beverages with complete confidence. A variety of compatible lids suited to your needs are available but sold separately.


  • Use for hot or cold beverages.
  • Insulated foam helps maintain any beverage's temperature.
  • These large, seamless cups fit securely in car cup holders.
  • Reliable, leak- and soak-resistant.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.