Shop DART
See all product information
Create Account
9PWQR, Laminated Foam Plate, 9" Dia., White, 500/Carton
- Mfr # 9PWQR
- Zoro # G304941099
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
Foam
Diameter
9"
Type
Plate
Color
White
Features
Durable, Soak Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9PWQR
- Zoro #
- G304941099
- UPC #
- 41594866214
- Country of Origin
- United States
- Item
- Table Ware
- Material
- Foam
- Type
- Plate
- Color
- White
- Features
- Durable, Soak Proof
- Application/Usage
- Serving
Description
Classic, china-like design adds an element of subdued elegance to your gatherings. Lightweight yet strong and sturdy foam supports heavy portions without bending. Glossy plastic lamination provides excellent leak and cut resistance. Insulated to accommodate hot and cold foods. Quantity is 4 packs of 125 each. this product arrives to most customers in 2-3 business days.