Shop DART
See all product information
Create Account
10CPWQR, 3-Comp Laminated Foam Plates, 10 1/4" Dia., White, 500/Carton
- Mfr # 10CPWQR
- Zoro # G204941137
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Type
Plate
Height
10.2"
Color
White
Width
10.2 in
Diameter
10.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10CPWQR
- Zoro #
- G204941137
- UPC #
- 41594008799
- Country of Origin
- United States
Dimensions
- Height
- 10.2"
- Width
- 10.2 in
- Diameter
- 10.2"
Details
- Item
- Table Ware
- Type
- Plate
- Color
- White
- Material
- Foam, Polystyrene
- Quantity Per Container
- 125
- Container Type
- Pack
- Application/Usage
- Serving, Breakroom
Description
Dart 10cpwqr, 3-comp laminated foam plates classic, china-like design adds an element of subdued elegance to your gatherings. Lightweight yet strong and sturdy foam supports heavy portions without bending. Glossy plastic lamination provides excellent leak and cut resistance. Insulated to accommodate hot and cold foods. Quantity is 4 packs of 125 each. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AZ, CA, NJ, NY, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.