Zoro Homepage

Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000

  • Mfr # 16EL

  • Zoro # G5973317


product price: $69.59
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Capacity
12 oz, 24 oz
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
12 oz, 14 oz, 16 oz, 20 oz, 24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EL
Zoro #
G5973317
UPC #
041594201138
Country of Origin
United States

Dimensions

Height
7/8 in
Diameter
3 7/8 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Capacity
12 oz, 24 oz
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Color
White
Secondary Foodware Material
Polystyrene
Disposable Lid Type
Dome, Sip Through
For Use With
12J16, 12U16, 12X16, 14J16, 16J16, 16U16, 16X16, 20J16, 20U16, 20X16, 24J16, 24U16, 24X16
Fits Cup No.
12J16, 12U16, 12X16, 14J16, 16J16, 16U16, 16X16, 20J16, 20U16, 20X16, 24J16, 24U16, 24X16
Compatible Cup Type
Hot Cup
Compostable
Not Compostable
Vented
No
Lid Type
Sip Through, Straw Slot
Reclosable
No
Hot or Cold Lid
Hot Cup
BPI Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
Maximum Capacity
24 oz
Minimum Cup Capacity
12 oz
SFI Certified
No
FSC Certified
No
Specific Material
Polystyrene
Recyclable
Yes
Maximum Cup Capacity
24 oz
Compatible Manufacturer Cup Part Number
12J16, 12U16, 12X16, 14J16, 16J16, 16U16, 16X16, 20J16, 20U16, 20X16, 24J16, 24U16, 24X16

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 12J16, 12U16, 12X16, 14J16, 16J16, 16U16, 16X16, 20J16, 20U16, 20X16, 24J16, 24U16, 24X16, Compostable Not Compostable, Diameter 3 7/8 in, FSC Certified No, Height 7/8 in, Material Polystyrene, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.