Zoro Homepage

Lid for 2 to 6 oz. Hot Cup, Flat, Vented, White, Pk1000

  • Mfr # 6JL

  • Zoro # G5866795


product price: $32.79
/pk 1000, $0.03/ea

Key Features

Disposable Foodware Capacity
2 oz, 6 oz
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JL
Zoro #
G5866795
UPC #
041594200315
Country of Origin
United States

Dimensions

Height
1/4 in
Diameter
3 1/8 in

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 2J6, 3.5J6, 4J6, 6J6, Compostable Not Compostable, Diameter 3 1/8 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 6 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 23UA56, 392A50, Capacity 2 oz, 3.5 oz, 4 oz, 6 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.