Zoro Homepage

Lid for 4 oz. Cold Cup, Flat, Vented, Clear, Pk1000

  • Mfr # 4JL

  • Zoro # G5869351


product price: $33.19
/pk 1000, $0.03/ea

Key Features

Disposable Foodware Capacity
4 oz
Disposable Foodware Color
Clear
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JL
Zoro #
G5869351
UPC #
041594201695
Country of Origin
United States

Dimensions

Diameter
2 3/4 in
Height
1/4 in

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 4J4, 4X4, Compostable Not Compostable, Diameter 2 3/4 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 4 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 23UA55, Capacity 4 oz, Compatible Cup Type Cold Cup, Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.