Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000

  • Mfr # 8FTL

  • Zoro # G8490212


product price: $33.69
/pk 1000, $0.03/ea

Key Features

Disposable Foodware Capacity
8 oz
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
8 oz, 10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FTL
Zoro #
G8490212
UPC #
041594201305
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Height
3/8 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Capacity
8 oz
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
8 oz, 10 oz
Color
White
Fits Cup No.
10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8
For Use With
10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8
Secondary Foodware Material
Polystyrene
Disposable Lid Type
Flat, Lock Back Tear Tab
Reclosable
No
BPI Certified
No
Specific Material
Polystyrene
Vented
No
Compostable
Not Compostable
Recyclable
Yes
Maximum Capacity
10 oz
Compatible Cup Type
Hot Cup
Hot or Cold Lid
Hot Cup
Bio-Based
No
Maximum Cup Capacity
10 oz
USDA Certified Bio-based Products
No
SFI Certified
No
Minimum Cup Capacity
8 oz
Compatible Manufacturer Cup Part Number
10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8
FSC Certified
No
Lid Type
Lift Lock

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8, Compostable Not Compostable, Diameter 3 1/4 in, FSC Certified No, Height 3/8 in, Material Polystyrene, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTP7, 23UA74, Capacity 8 oz, 10 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.