Zoro Homepage

Lid for 8 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000

  • Mfr # 8SL

  • Zoro # G2786016


product price: $35.39
/pk 1000, $0.04/ea

Key Features

Disposable Foodware Capacity
8 oz
Disposable Foodware Color
Clear
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
8 oz, 10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SL
Zoro #
G2786016
UPC #
041594201343
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Height
1/4 in

Details

Item
Disposable Hot/Cold Cup Lid
Disposable Foodware Capacity
8 oz
Disposable Foodware Color
Clear
Material
Polystyrene
Basic Foodware Material
Plastic
Capacity
8 oz, 10 oz
Color
Translucent
Disposable Lid Type
Flat, Identification Buttons, Straw Slot
Secondary Foodware Material
Polystyrene
Fits Cup No.
10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8
For Use With
10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8
Compatible Manufacturer Cup Part Number
10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8
Specific Material
Polystyrene
Maximum Cup Capacity
10 oz
BPI Certified
No
Recyclable
Yes
FSC Certified
No
Compatible Cup Type
Cold Cup
SFI Certified
No
Compostable
Not Compostable
Bio-Based
No
Hot or Cold Lid
Cold Cup
Reclosable
No
Vented
No
Lid Type
Straw Slot
Maximum Capacity
10 oz
USDA Certified Bio-based Products
No
Minimum Cup Capacity
8 oz

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 10FJ8, 89U8, 89U8ESC, 8J8, 8KY8, 8X8, Compostable Not Compostable, Diameter 3 1/4 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTP7, 23UA74, Capacity 8 oz, 10 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.