Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid for 9 to 24 oz. Cold Cup, Flat, Non Vented, Clear, Pk1000

  • Mfr # 662TP

  • Zoro # G5992323


product price: $64.89
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Capacity
9 oz, 24 oz
Disposable Foodware Color
Clear
Material
Plastic
Basic Foodware Material
Plastic
Capacity
9 oz, 12 oz, 16 oz, 20 oz, 22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662TP
Zoro #
G5992323
UPC #
041594336939
Country of Origin
United States

Dimensions

Height
3/8 in
Diameter
3 3/4 in

Details

Item
Disposable Cold Cup Lid
Disposable Foodware Capacity
9 oz, 24 oz
Disposable Foodware Color
Clear
Material
Plastic
Basic Foodware Material
Plastic
Capacity
9 oz, 12 oz, 16 oz, 20 oz, 22 oz
Color
Clear
Secondary Foodware Material
Polystyrene
Fits Cup No.
Mfr. No. P12S, Mfr. No. P12SB, Mfr. No. P12SR, Mfr. No. P12SW, Mfr. No. P20, Mfr. No. P20W, Mfr. No. RTN20BARE, Mfr. No. RTP12, Mfr. No. RTP12BARE, Mfr. No. RTP9R, Mfr. No. RTP9RBARE, Mfr. No. TN20, Mfr. No. TN22, Mfr. No. TP12, Mfr. No. TP9R, Mfr. No. TR16, RTN20
For Use With
Mfr. No. TP9R, P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20, RTN20BARE, RTP12, RTP12BARE, RTP9R, RTP9RBARE, TN20, TN22, TP12, TR16
Disposable Lid Type
Flat, Non Vented
SFI Certified
No
Hot or Cold Lid
Cold Cup
USDA Certified Bio-based Products
No
Minimum Cup Capacity
9 oz
Bio-Based
No
BPI Certified
No
Reclosable
No
Specific Material
PET
Compatible Cup Type
Cold Cup
Maximum Cup Capacity
22 oz
Maximum Capacity
22 oz
Recyclable
Yes
FSC Certified
No
Compostable
Not Compostable
Lid Type
Dome, Flat Solid
Vented
No
Compatible Manufacturer Cup Part Number
P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20, RTN20BARE, RTP12, RTP12BARE, RTP9R, RTP9RBARE, TN20, TN22, TP12, TP9R, TR16

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20, RTN20BARE, RTP12, RTP12BARE, RTP9R, RTP9RBARE, TN20, TN22, TP12, TP9R, TR16, Compostable Not Compostable, Diameter 3 3/4 in, FSC Certified No, Height 3/8 in, Material Plastic, Maximum Cup Capacity 22 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.