Zoro Homepage

Mediumweight Foam Plates, 9" dia, White, PK125 PK

  • Mfr # 9CPWQR

  • Zoro # G000929537


original price: $20.95
14% off
new price: $17.99
/pk 125, $0.14/ea

Key Features

Basic Foodware Material
Foam
Disposable Foodware Color
White
Color
White
Material
Extruded Polystyrene
Food Service Disposables Grouping
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9CPWQR
Zoro #
G000929537
UPC #
41594866290
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Details

Item
Plates
Basic Foodware Material
Foam
Disposable Foodware Color
White
Color
White
Material
Extruded Polystyrene
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Shape
Round
Features
Reinforcing, gloss-plastic lamination.
For Use With
9CRTF, CL9P
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
No
Packs per Case
1
Durability
Mediumweight
Recyclable
No
Item Weight
Mediumweight
Sfi Certified
No
Fsc Certified
No
Compostable
No
Microwave Safe
No
Dinnerware Type
Plate
Number of Compartments
3
Freezer Safe
No
Pack Count
125

Description

Cut-resistant dinnerware is made with a single-laminated surface that creates excellent insulation. Ideal for any office kitchen or cafeteria.


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.