Shop DART
See all product information
Create Account
Microwaveable Hinged Containers, ProPlanet Seal, 6.5 x 9 x 3, Clear, Plastic, 300PK
Mfr # 69PPHT1
Zoro # G223333142
product price:Â
$
101.99
/pk of 300, $0.34/ea
Free Shipping & Returns
Key Features
Outside Width
6.5 in
Outside Length
9 in
Depth
3 in
Microwave Safe
Yes
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69PPHT1
- Zoro #
- G223333142
- UPC #
- 41594468616
- Country of Origin
- Viet Nam
Dimensions
- Outside Width
- 6.5 in
- Outside Length
- 9 in
- Depth
- 3 in
Details
- Microwave Safe
- Yes
- Color
- Clear
- Number of Compartments
- 1
- Standards
- ProPlanet Seal
- Food Container Type
- Hinged Lid Container
- Hinged Lid
- Yes
- Vented
- Yes
- Material
- PP - Polypropylene
Description
Keeps your food protected while offering a clear view of its contents. It is crush-resistant and designed for easy stacking. Its dual-temperature use cuts inventory for serving both hot and cold foods. The reassuring snap of the lid, designed for easy closure, ensures that food items are securely stored. Its durability and versatility make it an excellent choice for diverse foodservice needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.