Zoro Homepage

Mistique Polycoated Hot Paper Cup, 12 oz., Printed, Brown, PK1000

  • Mfr # 412MSN-0029

  • Zoro # G4579904


product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Mistique®
Disposable Foodware Color
Brown
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412MSN-0029
Zoro #
G4579904
UPC #
41165134834
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Mistique®
Disposable Foodware Color
Brown
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Capacity
12 oz
Color
Brown
For Use With
SOLO® TLB316-0004, TLN316-00013, TLP316-0007, LK316B-0004, LK316W-0007, LB3161-00007
Fits Cup No.
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Weight
26.562 lbs
Number of Cups Included
1000
Pattern
Mistique
Bpi Certified
No
Bio Based
No
Product Series
Mistique
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Polycoated
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Sfi Certified
No
Material
Single-Sided Poly Paper (SSP)
Microwave Safe
No
Recyclable
No
Compostable
No

Description

Dart® Mistique Polycoated Hot Paper Cup, 12 oz., Printed, Brown, 50/Bag, 20 Bags/CT


  • Sturdy design holds up in almost any situation.
  • Perfect for coffee shops, restaurants and events.
  • Heat-sealed seams and interlocked bottoms prevent leaks and retain heat.
  • Excellent for serving coffee, tea, hot chocolate or any hot beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.