Zoro Homepage

Optima Reclosable Lids for Paper Hot Cups 10-24 oz, White, PK1000

  • Mfr # OPT316

  • Zoro # G4577253


product price: $96.65
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Material
Polystyrene
Color
White
For Use With
Dart® 410RC-J8484, 412RCN-J8484, 316RC-J8484, 420RC-J8484, 410PLA-J7234, 412PLN-J7234, 316PLA-J7234, 420PLA-J7234, IC12-J8000, IC16-J8000, IC12-J7534, IC16-J7534, 410SI-0041, 412SIN-0041, 316SI-0041, 420SI-0041, 424SIN-0041, 410JZ-00055; Dart® 412JZ-00055, 316JZ-00055, 420JZ-00055, 424JZ-00055, 410MS-0029, 412MSN-0029, 316MS-0029, 420MS-0029, 424MSN-0029, 410SM-J8000, 412SM-J8000, 316SM-J8000, 420SM-J8000, 424SM-J8000, 410W-2050, 412WN-2050, 316W-2050, 420W-2050, 424WN-2050
Bio Based
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT316
Zoro #
G4577253
UPC #
41594326312
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
Polystyrene
Color
White
For Use With
Dart® 410RC-J8484, 412RCN-J8484, 316RC-J8484, 420RC-J8484, 410PLA-J7234, 412PLN-J7234, 316PLA-J7234, 420PLA-J7234, IC12-J8000, IC16-J8000, IC12-J7534, IC16-J7534, 410SI-0041, 412SIN-0041, 316SI-0041, 420SI-0041, 424SIN-0041, 410JZ-00055; Dart® 412JZ-00055, 316JZ-00055, 420JZ-00055, 424JZ-00055, 410MS-0029, 412MSN-0029, 316MS-0029, 420MS-0029, 424MSN-0029, 410SM-J8000, 412SM-J8000, 316SM-J8000, 420SM-J8000, 424SM-J8000, 410W-2050, 412WN-2050, 316W-2050, 420W-2050, 424WN-2050
Bio Based
No
Bpi Certified
No
Product Series
Optima
Number of Cups Included
1000
Item
Cup Lids
Capacity
10 oz to 24 oz Hot Cups
Hot or Cold Cup
Hot Cup Lids
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Recyclable
No
Compatible Manufacturer Cup Part Number
420PLA-PLANET, 316PLA-PLANET, RP12SP-J8000, 412PLN-J7234, 410RC-J8484, 412RCN-J8484, 316PLA-J7234, 316RC-J8484, 420RC-J8484, RP16P-J8000, 410SI-0041, 410MS-0029, 410SM-J8000, 410W-2050, 412SIN-0041, 412JZ-00055, 412MSN-0029, 412SM-J8000, 412WN-2050, 316SI-0041, 316JZ-00055, 316MS-0029, 316SM-J8000, 316W-2050, 420SI-0041, 420JZ-00055, 420MS-0029, 420SM-J8000, 420W-2050, 424SIN-0041, 424MSN-0029, 424WN-2050, OF12RC-J8484, OF16BI-0041, OF16RC-J8484
Lid Type
Hot Cup Lids
Microwave Safe
No
Material
Polystyrene
Fsc Certified
No
Compostable
No

Description

Dart® Optima Reclosable Lids for Paper Hot Cups for 10-24 oz Cups, White, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.