Paper Medical & Dental Graduated Cups, 3oz, White/Blue, PK5000

  • Mfr # R3-43107

  • Zoro # G4580665


product price: $493.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Paper
Type
Hot/Cold
Capacity
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3-43107
Zoro #
G4580665
UPC #
50738780445432
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Paper
Type
Hot/Cold
Capacity
3 oz
Color
White/Blue
Bio Based
No
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Item
Cups
Disposable Foodware Coating/Lining
Wax-Coated
Number of Cups Included
5000
Fsc Certified
No
Microwave Safe
No
Recyclable
No
Material
Wax-Coated Paper
Sfi Certified
No
Compostable
Yes
Wrapped/Unwrapped
Unwrapped

Description

Dart® Paper Medical & Dental Graduated Cups, 3oz, White/Blue, 100/Bag, 50 Bags/Carton


  • Water-resistant.
  • Graduation marks make it easy to identify volume of content.
  • Perfect for dispensing medication or serving water.
  • For use in doctor and dental offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.