Zoro Homepage

Plastic Cold Cup Lids, Fits 12 oz to 14 oz Cups, Clear, 1000PK

  • Mfr # 695TS

  • Zoro # G008996012


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Material
Plastic
For Use With
12 oz to 14 oz Cold Cups
Fits Cup No.
Y12S, Y14
Bio Based
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695TS
Zoro #
G008996012
UPC #
-
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
Clear
Material
Plastic
For Use With
12 oz to 14 oz Cold Cups
Fits Cup No.
Y12S, Y14
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
12 oz to 14 oz Cold Cups
Hot or Cold Cup
Cold Cup Lids
Item
Cup Lids
Compatible Manufacturer Cup Part Number
Y12S, Y14
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Lid Type
Cold Cup Lids
Color
Clear
Material
Plastic
Sfi Certified
No

Description

Economical, high quality Dart cold cup lids help keep your costs low while providing your customers with absolute satisfaction. With their push and pop cold beverage indicators, determining whether a cup contains cola, diet cola, root beer or some other beverage is easy. As they also feature crossed straw slots, inserting a wide variety of straw sizes couldn't be smoother or simpler.


  • Economical; high quality.
  • Push and pop cold beverage indicators.
  • Crossed straw slots.
  • Easily identify orders with this crystal clear lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.