Plastic Cup 3.5 oz., Clear, Plastic, Pk100
Mfr # Y35PK
Zoro # G0058797
product price: $6.49
/pk 100, $0.06/eaSold in multiples of 2 for $12.98
Key Features
Disposable Foodware Capacity
3.5 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
High-Impact Polystyrene (HIPS)
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y35PK
Zoro #
G0058797
UPC #
041594442067
Country of Origin
United States
Details
Item
Galaxy(R) Polystyrene Plastic Cold Cups
Disposable Foodware Capacity
3.5 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
High-Impact Polystyrene (HIPS)
Basic Foodware Material
Plastic
Capacity
3.5 oz.
Disposable Cup Sub-category
Cold Cup
Description
Galaxy(R) Polystyrene Plastic Cold Cups, Package Quantity 100
- Perfect for soda, iced tea and any other cold beverage.
- Double sidewall ridges for added strength.
- Crack-resistant design helps avoid spills
- Translucency allows for better content identification.
- Fits a variety of lids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.