Zoro Homepage

Plastic Soufflé Portion Cups, 5 1/2 oz., Translucent, PK2500

  • Mfr # P550N

  • Zoro # G4583790


product price: $102.99
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Type
Portion
Capacity
5.5 oz
Material
Polystyrene (PS)
Color
Translucent
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550N
Zoro #
G4583790
UPC #
41594393994
Country of Origin
United States

Details

Type
Portion
Capacity
5.5 oz
Material
Polystyrene (PS)
Color
Translucent
Disposables Product Grouping
Portion
Item
Portion Cups
Disposable Foodware Color
Translucent
Use Lid Number
PL4N, PL4PP
For Use With
SOLO® PL4N
Bio Based
No
Closure Type
Lid (Sold Separately)
Compatible Manufacturer Container Model Number
PL4N, PL4PP
Bpi Certified
No
Recyclable
Yes
SFI Certified
No
Compostable
No
Container Shape
Round
Number of Compartments
1
Container Style
Portion Cup
FSC Certified
No
Hinged Lid
No
Pattern
Solid
Features
Recyclable
Interior Volume Capacity
5.5 oz
Freezer Safe
No
For Use With
PL4N, PL4PP
Microwave Safe
No
Item Weight
Standard

Description

Dart® Plastic Soufflé Portion Cups, 5 1/2 oz., Translucent, 250/Bag, 10 Bags/Carton


  • Perfect for beverage samples and condiments.
  • Perfect for carry out when paired with a leak-resistant lid.
  • Crack-resistant.
  • Easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.