Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Souffle Portion Cups, 3 1/4 oz., Black, PK2500

  • Mfr # P325BLK

  • Zoro # G4582984


product price: $93.49
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Type
Portion
Capacity
3.25 oz
Material
Polystyrene (PS)
Color
Black
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P325BLK
Zoro #
G4582984
UPC #
41594394069
Country of Origin
United States

Details

Type
Portion
Capacity
3.25 oz
Material
Polystyrene (PS)
Color
Black
Disposables Product Grouping
Portion
Item
Portion Cups
Disposable Foodware Color
Black
Use Lid Number
PL4N, PL4PP
For Use With
PL4N
Bpi Certified
No
Recyclable
Yes
Compatible Manufacturer Container Model Number
PL4N, PL4PP
Bio Based
No
Compostable
No
SFI Certified
No
Closure Type
Lid (Sold Separately)
Container Shape
Round
Number of Compartments
1
Container Style
Portion Cup
FSC Certified
No
Hinged Lid
No
Item Weight
Standard
Pattern
Solid
Interior Volume Capacity
3.25 oz
Features
Recyclable
Microwave Safe
No
For Use With
PL4N, PL4PP
Freezer Safe
No

Description

Dart® Plastic Souffle Portion Cups, 3 1/4 oz., Black, 250/Bag, 2500/Carton


  • Perfect for beverage samples and condiments.
  • Perfect for carry out when paired with a leak-resistant lid.
  • Crack-resistant.
  • Easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.