Plate, Foam, Concorde, 10-1/4", White, PK500
Mfr # DCC 10PWCR
Zoro # G4499498
product price: $67.29
/pk 500, $0.13/eaKey Features
Color
White
Basic Foodware Material
Foam
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Food Service Disposables Grouping
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCC 10PWCR
Zoro #
G4499498
UPC #
041594220320
Country of Origin
United States
Dimensions
Diameter
10-1/4 in
Details
Item
Plate,Foam,Concorde,10-1/4",White,PK500
Color
White
Basic Foodware Material
Foam
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Food Service Disposables Grouping
Plate
Material
Polystyrene (PS)
For Use With
CL10P
Description
Plate,Foam,Concorde,10-1/4 In.,White,PK500, Package Quantity 500
- Holds a full portion of food without breaking or bending.
- Smooth, non-absorbent surface.
- Ideal for hot or cold entrees.
- Makes cleanup simple and easy.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.