Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Foam, Dart, 10-1/4", 3Comprtmt, PK500

  • Mfr # DCC 10CPWQR

  • Zoro # G4499525


original price: $99.19
23% off
new price: $75.75
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Shape
Round
Disposable Foodware Color
White
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC 10CPWQR
Zoro #
G4499525
UPC #
415940087996
Country of Origin
United States

Dimensions

Diameter
10.25 in
Width
10.25 in
Length
10.25 in

Details

Item
Plates
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Shape
Round
Disposable Foodware Color
White
Color
White
Food Service Disposables Grouping
Compartment Plate
Basic Foodware Material
Laminated Foam
Material
Extruded Polystyrene
For Use With
CL10P
Features
Reinforcing, gloss-plastic lamination.
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
No
Bpi Certified
No
Pattern
Quiet Classic
Item Weight
Mediumweight
Freezer Safe
No
Fsc Certified
No
Packs per Case
4
Number of Compartments
3
Pack Count
125
Dinnerware Type
Plate
Recyclable
No
Sfi Certified
No
Microwave Safe
No
Durability
Mediumweight

Description

Plate,Foam,Dart,10-1/4",3Comprtmt, Package Quantity 500


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.