Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycoated Hot Paper Cups, 16 oz, White, PK1000 PK

  • Mfr # 316W-2050

  • Zoro # G000929476


product price: $136.79
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
White
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Single-Sided Poly Paper (SSP)
Type
Hot Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316W-2050
Zoro #
G000929476
UPC #
-
Country of Origin
United States

Dimensions

Height
5.3"
Diameter
3.5"

Details

Item
Cups
Disposable Foodware Pattern
White
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Single-Sided Poly Paper (SSP)
Type
Hot Cup
Capacity
16 oz
Color
White
For Use With
SOLO® TLN316-00013, TPLUSB-00001, TPLUS-0001, TLB316-0004, TLP316-0007, AMP316-0007, LB3161-00007, LB316-00007
Features
Poly Lined, Leak Resistant, Rolled Rim, Eco-friendly
Fits Cup No.
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Application
Coffee, Beverage, Cocoa, Tea, Hot Drink
Bio Based
No
Number of Cups Included
1000
Pattern
White
Recyclable
No
Bpi Certified
No
Item
Cups
Wrapped/Unwrapped
Unwrapped
Compostable
No
Sfi Certified
No
Microwave Safe
No
Disposable Foodware Coating/Lining
Moisture-blocking lining
Compatible Manufacturer Lid Part Number
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Fsc Certified
No
Material
Single-Sided Poly Paper (SSP)
Hot or Cold Cup
Hot Cup

Description

Polycoated paper cups are designed to hold hot beverages. Heat-sealed seams and interlocked bottoms prevent leaks and help retain heat. Excellent for serving coffee, tea, hot chocolate or just about any hot beverage.


  • Sturdy design holds up in almost any situation.
  • Smooth rolled rim gives rigidity to the cup.
  • Heat-sealed seams and interlocked bottoms prevent leaks and retain heat.
  • Excellent for serving coffee, tea, hot chocolate or any hot beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.